Shop All Industrial Hoses
Gates
Marine Master Plus Wet Exhaust
Mfr # 46841611
Zoro # G107197587
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1.75 in
- Hose Color Black
- Temp. Range -40 to 212°F
- Standards Meets requirements of SAE 20R2, SAE 20R5, SAE J2006.
- Bend Radius 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 46841611
- Zoro # G107197587
- UPC # 72053215489
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1.75 in |
Bend Radius | 5 in |
Hose Outside Dia. | 2.2 in |
Details
Hose Color | Black |
Temp. Range | -40 to 212°F |
Standards | Meets requirements of SAE 20R2, SAE 20R5, SAE J2006. |
Max. Vacuum | 20 In. Hg |
Description
RECOMMENDED FOR Marine wet exhaust and general purpose applications Suitable for coolant lines where tight bends are requiredHeavyduty fabric reinforcedDesigned with or without wire support to meet marine water and wet exhaust hose requirementsNOTE 46860656 and 46860657 are priced per foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170085, Pressure Line, 5 micron, Outside-In (MF0059658)
- BESTORQ Aftermarket MASSEY FERGUSON 833656M1 Replacement Belt, A43 (A43)
- DAYTON 3L500 V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (3L500)
- PARKER Service Kit, 2 Position, B Series (PS2801P)
- GATES Plant Master XTreme 300 LockOn (32011101)
- GATES Plant Master Plus (32000007)
- GATES Plant Master Plus Industrial Hose (1-1/2X200 PLANT+ 250)
- GATES Plant Master Industrial Hose (1X400 PLANT 200 RED)
- GATES Marine Master Plus Wet Exhaust (46841651)
- GATES Plant Master XTreme 300 LockOn (32011100)
- CONTINENTAL 3/4" ID x 50 ft EPDM Bulk Food Hose WT (32W261)
- Gates Air Hoses