Shop All Industrial Hoses
Gates
Marine Master Plus Wet Exhaust
Mfr # 46841601
Zoro # G807197610
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1.625 in
- Hose Color Black
- Temp. Range -40 to 212°F
- Standards Meets requirements of SAE 20R2, SAE 20R5, SAE J2006.
- Bend Radius 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 46841601
- Zoro # G807197610
- UPC # 72053215472
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1.625 in |
Bend Radius | 5 in |
Hose Outside Dia. | 2.07 in |
Details
Hose Color | Black |
Temp. Range | -40 to 212°F |
Standards | Meets requirements of SAE 20R2, SAE 20R5, SAE J2006. |
Max. Vacuum | 20 In. Hg |
Description
RECOMMENDED FOR Marine wet exhaust and general purpose applications Suitable for coolant lines where tight bends are requiredHeavyduty fabric reinforcedDesigned with or without wire support to meet marine water and wet exhaust hose requirementsNOTE 46860656 and 46860657 are priced per foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-20 (1120-8MGT-20)
- CHIEF Hydraulic Cylinder, 5" Bore x Seal Kit (203860)
- TIMKEN TIM-3576, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3576 (3576)
- PARKER Valve Base, 9/16-18 SAE, Steel, 8-2 Cavity (B08-2-6T)
- GATES Plant Master XTreme 300 LockOn (32011112)
- GATES Plant Master XTreme 300 LockOn (32011116)
- GATES Plant Master XTreme 501 (32020011)
- GATES Plant Master XTreme 300 LockOn (32011110)
- GATES Plant Master Plus Industrial Hose (1-1/2X200 PLANT+ 250)
- GATES Plant Master 250 (32041322)
- CONTINENTAL Washdown Hose Assembly, Hose 25 ft. L, Hose Inside Dia.: 1/2" (CR050-25MF-G)
- Gates Air Hoses