Shop All Industrial Hoses
Gates
Marine Master Plus Wet Exhaust
Mfr # 46841561
Zoro # G407197539
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1.5 in
- Hose Color Black
- Temp. Range -40 to 212°F
- Standards Meets requirements of SAE 20R2, SAE 20R5, SAE J2006.
- Bend Radius 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 46841561
- Zoro # G407197539
- UPC # 72053215465
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1.5 in |
Bend Radius | 4 in |
Hose Outside Dia. | 1.94 in |
Details
Hose Color | Black |
Temp. Range | -40 to 212°F |
Standards | Meets requirements of SAE 20R2, SAE 20R5, SAE J2006. |
Max. Vacuum | 20 In. Hg |
Description
RECOMMENDED FOR Marine wet exhaust and general purpose applications Suitable for coolant lines where tight bends are requiredHeavyduty fabric reinforcedDesigned with or without wire support to meet marine water and wet exhaust hose requirementsNOTE 46860656 and 46860657 are priced per foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ16 B)
- PREVOST Prevost Prevos1 1/4 Truflate 1/4"Female (PRVUSI061201)
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (B601022)
- MILTON Brass Tee, 3/8" FNPT (S-655-1)
- GATES Plant Master Xtreme (32050016)
- GATES Plant Master Industrial Hose (5/8X500 PLANT 200 RED)
- GATES Plant Master XTreme 300 LockOn (32011105)
- GATES Plant Master XTreme 300 LockOn (32011107)
- GATES Plant Master XTreme 300 LockOn (32011111)
- GATES Plant Master Industrial Hose (1X400 PLANT 200 RED)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 20 ft., Black (PTX150-20CE-G)
- Gates Industrial Hoses