Shop All Industrial Hoses
Gates
Marine Master Plus Wet Exhaust
Mfr # 46841551
Zoro # G007197533
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1.25 in
- Hose Color Black
- Temp. Range -40 to 212°F
- Standards Meets requirements of SAE 20R2, SAE 20R5, SAE J2006.
- Hose Outside Dia. 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 46841551
- Zoro # G007197533
- UPC # 72053215441
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1.25 in |
Hose Outside Dia. | 1.69 in |
Bend Radius | 4 in |
Details
Hose Color | Black |
Temp. Range | -40 to 212°F |
Standards | Meets requirements of SAE 20R2, SAE 20R5, SAE J2006. |
Max. Vacuum | 25 In. Hg |
Description
RECOMMENDED FOR Marine wet exhaust and general purpose applications Suitable for coolant lines where tight bends are requiredHeavyduty fabric reinforcedDesigned with or without wire support to meet marine water and wet exhaust hose requirementsNOTE 46860656 and 46860657 are priced per foot
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 5-1/2 In. L (M10-125-7)
- CLIMAX METAL PRODUCTS 2C-131-A Two-Piece Clamping Collar (2C-131-A)
- SMC FRL, 1/2" NPT Ports, Name Plate, 40 Size (AC40A-N04-3Z-A)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK65H (2BK65H)
- GATES Plant Master 250 (32041322)
- GATES Plant Master XTreme 300 LockOn (32011111)
- GATES Marine Master Plus Wet Exhaust (46841545)
- GATES Plant Master 250 (32041340)
- GATES Plant Master XTreme 300 LockOn (32011107)
- GATES Plant Master XTreme 300 LockOn (32011110)
- MILTON 3/8" x 2 ft. Snubber Hose (681)
- Gates Industrial Hoses