Shop All Hydraulic High Pressure Hoses
Gates
M3K Hydraulic Hose
Mfr # 8M3KXREEL
Zoro # G506429630
product price: $6.29
/ea
Sold in multiples of 220 for $1,383.80
$1,383.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reinforcement 1-braid, wire
- Hose Inside Dia. (In.) 0.5
- Hose Outside Dia. (In.) 0.8
- Dash Size 8
- Tube Material Nitrile - Type C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 8M3KXREEL
- Zoro # G506429630
- UPC # 72053318647
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Inside Dia. (In.) | 0.5 |
Hose Outside Dia. (In.) | 0.8 |
Dash Size | 8 |
Details
Reinforcement | 1-braid, wire |
Tube Material | Nitrile - Type C |
Cover Material | Modified Nitrile - Type C2 |
Cover | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0013A (GT0013A)
- EATON AEROQUIP Adpt, FJIC, 9/16-18, Cap (210292-6S)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 48 Stroke - 1.25 Rod (211338)
- WESTWARD Fitting, Straight, M6x1mm Thread Size, PK10 (52NZ27)
- GATES Lock-On Hose Hydraulic Hose, 85966 (85966)
- GATES Thermoplastic Hose Hydraulic Hose, 85411 (85411)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- GATES Hydraulic Hose-High Pressure, 85052 (85052)
- GATES MXT Hydraulic Hose (8MXTXREEL)
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- ICS Hydraulic Hose Set (70466)
- Gates Hydraulic High Pressure Hoses