Shop All Hydraulic High Pressure Hoses
Gates
M3K Hydraulic Hose
Mfr # 6M3KXREEL
Zoro # G306429601
product price: $6.15
/ea
Sold in multiples of 330 for $2,029.50
$2,029.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Size 6
- Reinforcement 1-braid, wire
- Hose Outside Dia. (In.) 0.63
- Hose Inside Dia. (In.) 0.375
- Cover Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 6M3KXREEL
- Zoro # G306429601
- UPC # 72053318630
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Dash Size | 6 |
Hose Outside Dia. (In.) | 0.63 |
Hose Inside Dia. (In.) | 0.375 |
Details
Reinforcement | 1-braid, wire |
Cover | Standard |
Cover Material | Modified Nitrile - Type C2 |
Tube Material | Nitrile - Type C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/3 HP, 1075,208-230V, 48Y, OAO (FD1036)
- BROWNING Mounted Ball Bearing Inserts, Setscrew (VS-110)
- AA THREAD Coupling 4"X2" Pvc/Ci (PCX56-42)
- MARCO Air Hose 5/16" Per Foot 200 psi (20AH0516)
- GATES Lock-On Hose Hydraulic Hose, 85963 (85963)
- GATES MXT Hydraulic Hose (6MXTXREEL)
- GATES EFG5K Hydraulic Hose (20EFG5KXCTN)
- GATES M2T Hydraulic Hose (8M2TXREEL)
- GATES Return Line & Low Pressure Hose, 85947 (85947)
- GATES EFG4K Hydraulic Hose (20EFG4KXCTN)
- HYDRAULI-FLEX 3/8" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 55FT (JR2-06-55)
- Gates Hydraulic Hoses & Fittings