Shop All Hydraulic High Pressure Hoses
Gates
M3K Hydraulic Hose
Mfr # 16M3K-MTF X50FT
Zoro # G406429624
product price: $1,499.99
/ea
Free Shipping & Returns
$1,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reinforcement 2-braid, wire
- Tube Material Nitrile - Type C
- Cover Material MegaTuff
- Hose Outside Dia. (In.) 1.48
- Cover MegaTuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 16M3K-MTF X50FT
- Zoro # G406429624
- UPC # 72053436266
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Hose Outside Dia. (In.) | 1.48 |
Hose Inside Dia. (In.) | 1 |
Min. Bend Radius (In.) | 4.8 |
Details
Reinforcement | 2-braid, wire |
Tube Material | Nitrile - Type C |
Cover Material | MegaTuff |
Cover | MegaTuff |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Coiled Air Hose, 1/4" ID x 12 ft. (TT-14-15-NB-RS)
- NATIONAL Small Bore Metric Seals, 40X62X8-R2LS32-S (40X62X8-R2LS32-S)
- REELCRAFT Hose Reel, Heavy Duty, Hand Crank Drive (CA33118 M)
- MAIN FILTER Hydraulic Filter, replaces KAYDON KM601805, Return Line, 3 micron, Outside-In (MF0062671)
- GATES Hydraulic Hose, Bulk, 440 ft. L, 3250 PSI (70485)
- GATES Lock-On Hose Hydraulic Hose, 85966 (85966)
- GATES Hydraulic Hose-High Pressure, 70327 (70327)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- GATES MXT Hydraulic Hose (16MXTXREEL)
- GATES MXT Hydraulic Hose (6MXTXREEL)
- ENERPAC HC7206B, 6 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC7206B)
- Gates Hydraulic Hoses & Fittings