Shop All Hydraulic High Pressure Hoses
Gates
M2T Hydraulic Hose
Mfr # 12M2TXREEL
Zoro # G806429750
product price: $13.15
/ea
Sold in multiples of 220 for $2,893.00
$2,893.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Size 12
- Hose Inside Dia. (In.) 0.75
- Cover Standard
- Cover Material Nitrile, PVC Synthetic Rubber
- Hose Outside Dia. (In.) 1.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 12M2TXREEL
- Zoro # G806429750
- UPC # 72053318999
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Dash Size | 12 |
Hose Inside Dia. (In.) | 0.75 |
Hose Outside Dia. (In.) | 1.11 |
Details
Cover | Standard |
Cover Material | Nitrile, PVC Synthetic Rubber |
Tube Material | Nitrile - Type C |
Reinforcement | 2-braid, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Short-Stroke Cylinder AEVC-12-5-I-P (AEVC-12-5-I-P)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Bore 7/8" (8S78)
- COXREELS Roller Guide, Top, 4-way, 24 in (15369-20)
- HANKISON Refrigerated Compressed Air Dryer, 200cfm (HPRN200-4)
- GATES Thermoplastic Hose Hydraulic Hose, 85411 (85411)
- GATES Hydraulic Hose-High Pressure, 70327 (70327)
- GATES EFG4K Hydraulic Hose (20EFG4KXCTN)
- GATES Lock-On Hose Hydraulic Hose, 85966 (85966)
- GATES Hydraulic Hose-High Pressure, 85052 (85052)
- GATES MXT Hydraulic Hose (4MXTXREEL)
- ENERPAC HC9210, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9210)
- Gates Hydraulic Hoses & Fittings