Shop All Hydraulic High Pressure Hoses
Gates
M2T Hydraulic Hose
Mfr # 12M2T-XTFXREEL
Zoro # G006429635
product price: $16.55
/ea
Sold in multiples of 220 for $3,641.00
$3,641.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Nitrile - Type C
- Cover Material XtraTuff
- Dash Size 12
- Hose Inside Dia. (In.) 0.75
- Cover XtraTuff
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 12M2T-XTFXREEL
- Zoro # G006429635
- UPC # 770075296287
- Country of Origin United States
- Category Hydraulic High Pressure Hoses
Dimensions
Dash Size | 12 |
Hose Inside Dia. (In.) | 0.75 |
Hose Outside Dia. (In.) | 1.11 |
Details
Tube Material | Nitrile - Type C |
Cover Material | XtraTuff |
Cover | XtraTuff |
Reinforcement | 2-braid, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- BANDO 8M Ht Timing Belt, 3048-8M-30 (3048-8M-30)
- BUNTING BEARINGS Sleeve Bearing, I.D. 6, L 8, PK5 (CBM006010008)
- FESTO Elbow Quick Connector LCK-1/4-PK-4-KU (LCK-1/4-PK-4-KU)
- GATES Thermoplastic Hose Hydraulic Hose, 85411 (85411)
- GATES MXT Hydraulic Hose (4MXTXREEL)
- GATES Hydraulic Hose, Bulk, 440 ft. L, 3250 PSI (70485)
- GATES Hydraulic Hose-High Pressure, 85052 (85052)
- GATES Lock-On Hose Hydraulic Hose, 85963 (85963)
- GATES Return Line & Low Pressure Hose, 85946 (85946)
- WHEELER-REX Hydraulic Hose Assy, Mfg Model No 6500 (700821)
- Gates Hydraulic High Pressure Hoses