Shop All Industrial Hoses
Gates
LP350 Industrial Hose
Mfr # 3/8XRL FUEL LP350
Zoro # G506431145
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.38
- Hose Tube Material Nitrile - Type C
- Reinforcement 4-spiral, fiber
- Cover Standard
- Hose Outside Dia. (In.) 0.74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3/8XRL FUEL LP350
- Zoro # G506431145
- UPC # 770075297345
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.38 |
Hose Outside Dia. (In.) | 0.74 |
Details
Hose Tube Material | Nitrile - Type C |
Reinforcement | 4-spiral, fiber |
Cover | Standard |
Description
RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing Set, 2-in. Bore Dia., 3.67-in. Outside Dia., 1.2-in. Width (3780/3720)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MOR 90 EX-EX LONG 3.53" (6801-LLL-06-08)
- MCGILL CF Series, Cam Follower (CFH1/2SB)
- MRC Single Row Ball Brgs, #306SZZ (306SZZ)
- GATES Plant Master Industrial Hose (3/8X500 PLANT 200 RED)
- GATES Plant Master Plus Industrial Hose (1-1/2X200 PLANT+ 250)
- GATES Plant Master XTreme 300 LockOn (32011100)
- GATES Plant Master 250 (32041340)
- GATES Marine Master Plus Wet Exhaust (46841680)
- GATES Plant Master Xtreme (32050026)
- CONTINENTAL 1/2" ID x 24" Coupled Snubber Hose 300 PSI BK (VRK05030-024-11-G)
- Gates Industrial Hoses