Shop All Industrial Hoses
Gates
LP350 Industrial Hose
Mfr # 1/4XRL FUEL LP350
Zoro # G006431133
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.25
- Hose Tube Material Nitrile - Type C
- Cover Standard
- Reinforcement 4-spiral, fiber
- Hose Outside Dia. (In.) 0.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1/4XRL FUEL LP350
- Zoro # G006431133
- UPC # 770075297321
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.25 |
Hose Outside Dia. (In.) | 0.58 |
Details
Hose Tube Material | Nitrile - Type C |
Cover | Standard |
Reinforcement | 4-spiral, fiber |
Description
RECOMMENDED FOR: Liquid or gaseous propane, butane or any combination of these two mixtures. Can be used for natural gas (not to exceed 50 psi) under certain conditions such as: open/outside areas and well ventilated factory buildings (if local building codes permit).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 46 (87133)
- GATES PowerGrip Timing Belts, 420L050 (420L050)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 16.00" OD (5V1602)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP LONG 2.50" (2404-L-06-06)
- GATES Plant Master Plus (32000009)
- GATES Plant Master Plus (32000003)
- GATES Plant Master XTreme 300 LockOn (32011101)
- GATES LP350 (32201200)
- GATES Plant Master XTreme 300 LockOn (32011116)
- GATES Plant Master 250 (32041340)
- CONTINENTAL Food Hose, 1-1/4" ID x 25 ft., Clear (NTF125-25-G)
- Gates Air Hoses