Shop All Industrial Hoses
Gates
LP350
Mfr # 32201200
Zoro # G307197608
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.25 in
- Hose Color Black
- Temp. Range -40 to 180°F
- Max. Vacuum 30 In. Hg
- Hose Outside Dia. 0.58 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 32201200
- Zoro # G307197608
- UPC # 770075297321
- Country of Origin Mexico
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 0.25 in |
Hose Outside Dia. | 0.58 in |
Bend Radius | 3 in |
Details
Hose Color | Black |
Temp. Range | -40 to 180°F |
Max. Vacuum | 30 In. Hg |
Min. Burst Pressure (PSI) | 1750 PSI |
Description
RECOMMENDED FOR Liquid or gaseous propane, butane or any combination of these two mixtures Can be used for natural gas not to exceed 50 psi under certain conditions such as openoutside areas and well ventilated factory buildings if local building codes permitCAUTION Not recommended for residential, office buildings or as fuel line hose on compressed natural gas vehicles Contact Denver Product Application 303 7445070 for inspection and assembly testing information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Bored to Size Sprockets: 5/8 Bore, 40 Chain Size, 14 Teeth (133512)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X08X08SS)
- GATES XPA1600 Metric V-Belt, 1600mm Outside Length, 13mm Top Width, 1 Ribs (XPA1600)
- INGERSOLL-RAND Crankshaft Repair Kit, Ingersoll Rand (32319683)
- GATES Plant Master XTreme 501 (32020011)
- GATES Marine Master Plus Wet Exhaust (46841680)
- GATES Marine Master Plus Wet Exhaust (46841651)
- GATES Plant Master XTreme 300 LockOn (32011105)
- GATES Plant Master XTreme 300 LockOn (32011111)
- GATES Plant Master Plus (32000007)
- TIGERFLEX 1 1/2" X 20' Food Grade Pvc Material Handling Hose 50 Psi Cpld Ss C+E (WT150-20CE-SS)
- Gates Industrial Hoses