Shop All Timing Belts
Gates
Long-Length PowerGrip Timing Belting, LL100L
Mfr # LL100L
Zoro # G8015070
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts PowerGrip
- Pitch Length - Timing Belts 2800 mm
- Pitch - Timing Belts 10 mm
- Teeth Location - Timing Belts Single Sided
- Temp. Range -30 to 100°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # LL100L
- Zoro # G8015070
- UPC # 72053625899
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 2800 mm |
Height | 3.6 mm |
Top Width | 25 mm |
Details
Item - Timing Belts | Timing Belt |
Gearbelt Series - Timing Belts | PowerGrip |
Pitch - Timing Belts | 10 mm |
Teeth Location - Timing Belts | Single Sided |
Temp. Range | -30 to 100°C |
Material | Polychloroprene |
Color | Black |
For Use With | PowerGrip GT Sprockets |
V-Belt Section | L |
Core Cord | Fiberglass |
Cover Material | Nylon |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Coolant, 55 gal, Drum (74955)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P567873, Pressure Line, 3 micron, Outside-In (MF0059694)
- SPEEDAIRE Reed Switch, Dovetail (41H528)
- BRENNAN INDUSTRIES 02MORB-02MP Straight (6401-02-02-O)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2000-8MGT-85 (TP2000-8MGT-85)
- GATES PowerGrip GT3 Belts - 2M and 3M, 945-3MGT-09 (945-3MGT-09)
- GATES Super HC Molded Notch PowerBand Belts, 5/3VX500 (5/3VX500)
- GATES Super HC Molded Notch PowerBand Belts, 3/5VX1120 (3/5VX1120)
- GATES PowerGrip GT4 Belts - 8M and 14M, 640-8MGT-20 (640-8MGT-20)
- GATES Tri-Power Belts, BX93 (BX93)
- BESTORQ Timing Belt Model 106MXL019 106 in Effective length and 019 in Top Width (106MXL019)
- Gates Timing Belts