Shop All Hydraulic Bulk Hoses
Gates
LOL Plus Hydraulic Hose
Mfr # 8LOLRXREEL
Zoro # G006429673
Sold in multiples of 300 for $1,017.00
$1,017.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.5
- Hose Cover Material Modified Nitrile - Type C2
- Hose Tube Material Nitrile - Type C
- Dash Size 8
- Reinforcement 1-braid, textile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 8LOLRXREEL
- Zoro # G006429673
- UPC # 72053228311
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.5 |
Dash Size | 8 |
Hose Outside Dia. (In.) | 0.77 |
Details
Hose Cover Material | Modified Nitrile - Type C2 |
Hose Tube Material | Nitrile - Type C |
Reinforcement | 1-braid, textile |
Cover | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Combo ST Nipple, 1-1/2", NPT 2" (STC2025)
- TOMPKINS Hydraulic Fitting-Steel20MP-12MP HEX NIPPLE (5404-20-12)
- COILHOSE PNEUMATICS Air Tool Lube Winter Grade 16 oz. (CO ATL016W)
- QA1 Spherical Bearing, Bore Dia. 1.0000 In. (HCOM16T)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES LOL Plus Hydraulic Hose (4LOLBXREEL)
- GATES Two Wire Braid Hose: 1/2 in. I.D., .874 in. O.D., 3,990 Work PSI, 15,960 Burst PSI, Sold by the Ft (485064)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (801-6-BLK-BX)
- BOSTON Hydraulic Hose, 50 ft.L, 1/4 in. ID, 350psi (H10004-50)
- WEATHERHEAD Hydraulic Hose, 3/4in.IDx50 ft., 3500 psi (H29012-50)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (801-8-BLU-BX)
- Gates Hydraulic Bulk Hoses