Shop All Hydraulic Bulk Hoses
Gates
LOL Plus Hydraulic Hose
Mfr # 8LOLBXREEL
Zoro # G806429590
Sold in multiples of 300 for $1,137.00
$1,137.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.5
- Hose Cover Material Modified Nitrile - Type C2
- Hose Tube Material Nitrile - Type C
- Dash Size 8
- Cover Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 8LOLBXREEL
- Zoro # G806429590
- UPC # 72053228298
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.5 |
Dash Size | 8 |
Hose Outside Dia. (In.) | 0.77 |
Details
Hose Cover Material | Modified Nitrile - Type C2 |
Hose Tube Material | Nitrile - Type C |
Cover | Standard |
Reinforcement | 1-braid, textile |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Exhaust Valve, FNPT, Pipe Size 1/8 (82650-02)
- DODGE 206 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-3/16 in Bore (123582)
- DUTTON-LAINSON Oiler Pump Golden Rod Hd Pt (120-C3)
- DAYTON Pneumatic Ball Vibrator, Force 242 Lb (1DYN9)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES Two Wire Braid Hose: 1.0 in. I.D., 1.50 in. O.D., 2,395 Work PSI, 9,580 Burst PSI, Sold by the Foot (485066)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- GATES Two Wire Braid Hose: 3/4 in. I.D., 1.154 in. O.D., 3,120 Work PSI, 12,480 Burst PSI, Sold by the Ft (485065)
- PARKER Hydraulic Hose, 1/2" ID, 425 ft. L (387TC-8-RL)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 08 (H28008)
- APACHE 38x36 Hydraulic Hose (98398232)
- Gates Hydraulic Bulk Hoses