Shop All Hydraulic Bulk Hoses
Gates
LOL Plus Hydraulic Hose
Mfr # 8LOLAXREEL
Zoro # G506429579
Sold in multiples of 300 for $1,017.00
$1,017.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.5
- Hose Cover Material Modified Nitrile - Type C2
- Hose Tube Material Nitrile - Type C
- Hose Outside Dia. (In.) 0.77
- Cover Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 8LOLAXREEL
- Zoro # G506429579
- UPC # 72053130218
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.5 |
Hose Outside Dia. (In.) | 0.77 |
Dash Size | 8 |
Details
Hose Cover Material | Modified Nitrile - Type C2 |
Hose Tube Material | Nitrile - Type C |
Cover | Standard |
Reinforcement | 1-braid, textile |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union M20x1.5 RH 22mm (157-016-738)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9021FUT8H, Pressure Line, 25 micron, Outside-In (MF0058446)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (5Y012)
- FESTO Sealing Ring CRO-3/8 (CRO-3/8)
- GATES Two Wire Braid Hose: 1.0 in. I.D., 1.50 in. O.D., 2,395 Work PSI, 9,580 Burst PSI, Sold by the Foot (485066)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES Two Wire Braid Hose: 3/4 in. I.D., 1.154 in. O.D., 3,120 Work PSI, 12,480 Burst PSI, Sold by the Ft (485065)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 25 Ft (2807-10-25)
- PARKER Hydraulic Hose, 3/8" I.D, 50 ft. L (801-6-RED-BX)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 50 Ft (GH493-8)
- Gates Hydraulic Bulk Hoses