Shop All Hydraulic Bulk Hoses
Gates
LOL Plus Hydraulic Hose
Mfr # 4LOLBXREEL
Zoro # G006429703
Sold in multiples of 475 for $1,230.25
$1,230.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.25
- Hose Cover Material Modified Nitrile - Type C2
- Hose Tube Material Nitrile - Type C
- Reinforcement 1-braid, textile
- Hose Outside Dia. (In.) 0.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 4LOLBXREEL
- Zoro # G006429703
- UPC # 72053228151
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.25 |
Hose Outside Dia. (In.) | 0.47 |
Dash Size | 4 |
Details
Hose Cover Material | Modified Nitrile - Type C2 |
Hose Tube Material | Nitrile - Type C |
Reinforcement | 1-braid, textile |
Cover | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain Link, Conveyor, #C2050 (C2050 ROLLER LINK)
- BESTORQ BX44 Cogged Belt, 47 in Outside Length, 21/32 in Top Width, 1 Ribs (BX44)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, #10-32 (NFR3S)
- GATES Super HC PowerBand Belts, 4/5V710 (4/5V710)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES Two Wire Braid Hose: 1/2 in. I.D., .874 in. O.D., 3,990 Work PSI, 15,960 Burst PSI, Sold by the Ft (485064)
- ENERPAC 8' Hose, W Ch604, 38 Nptf, 38 (HC9308)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 08 (H28008)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH663-12X50)
- PARKER Hydraulic Hose, 3/8" I.D., 385 ft. L, Black (487TC-6-RL)
- Gates Hydraulic Hoses & Fittings