Shop All Hydraulic Bulk Hoses
Gates
LOL Plus Hydraulic Hose
Mfr # 4LOLAXREEL
Zoro # G906429551
Sold in multiples of 475 for $1,087.75
$1,087.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.25
- Hose Cover Material Modified Nitrile - Type C2
- Hose Tube Material Nitrile - Type C
- Reinforcement 1-braid, textile
- Hose Outside Dia. (In.) 0.47
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 4LOLAXREEL
- Zoro # G906429551
- UPC # 72053130195
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.25 |
Hose Outside Dia. (In.) | 0.47 |
Dash Size | 4 |
Details
Hose Cover Material | Modified Nitrile - Type C2 |
Hose Tube Material | Nitrile - Type C |
Reinforcement | 1-braid, textile |
Cover | Standard |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A86 V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs (6L318)
- PARKER Pump Gear 10 gpm, For 798LK4 (947586)
- DAYTON Motor, 1/3hp, D/D Blower (4M099)
- BROWNING Split Taper Bush-600 (Q2 1-7/8)
- GATES Two Wire Braid Hose: 3/4 in. I.D., 1.154 in. O.D., 3,120 Work PSI, 12,480 Burst PSI, Sold by the Ft (485065)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- GATES Black Gold Slim Hole Rotary (36700657)
- GATES Two Wire Braid Hose: 1.0 in. I.D., 1.50 in. O.D., 2,395 Work PSI, 9,580 Burst PSI, Sold by the Foot (485066)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH781-4X50)
- WEATHERHEAD H069 Truck Hose SAE 100R5,64470 08 (H06908)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (487TC-8-BX)
- Gates Hydraulic Bulk Hoses