Shop All Hydraulic Bulk Hoses
Gates
LOC Hydraulic Hose
Mfr # 10LOCXREEL
Zoro # G906429742
Sold in multiples of 250 for $1,747.50
$1,747.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.625
- Hose Cover Material Textile Braid Impregnated w/ Synthetic Rubber
- Hose Tube Material Nitrile - Type C
- Dash Size 10
- Cover Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 10LOCXREEL
- Zoro # G906429742
- UPC # 72053225679
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.625 |
Dash Size | 10 |
Hose Outside Dia. (In.) | 0.9 |
Details
Hose Cover Material | Textile Braid Impregnated w/ Synthetic Rubber |
Hose Tube Material | Nitrile - Type C |
Cover | Standard |
Reinforcement | 1-braid, textile |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25 in OD (AK2234)
- DAYTON 4L750 V-Belt, 75" Outside Length, 1/2" Top Width, 1 Ribs (4L750)
- BESTORQ Kevlar V-Belt / 4L580LG, 4L580K (4L580K)
- BOSTON GEAR SpurGear, 16DP, 20PA, 72Teeth, Steel (YB72A)
- GATES Two Wire Braid Hose: 3/4 in. I.D., 1.154 in. O.D., 3,120 Work PSI, 12,480 Burst PSI, Sold by the Ft (485065)
- GATES Two Wire Braid Hose: 1.0 in. I.D., 1.50 in. O.D., 2,395 Work PSI, 9,580 Burst PSI, Sold by the Foot (485066)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- GATES Black Gold Slim Hole Rotary (36700657)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 08 (H28008)
- EATON AEROQUIP Hydraulic Hose, 1,150 (GH781-16R150)
- SUNSONG Brake Hydraulic Hose - Front, 2201176 (2201176)
- Gates Hydraulic Hoses & Fittings