Shop All Hydraulic Bulk Hoses
Gates
J2AT Hydraulic Hose
Mfr # 6J2AT-MTFXREEL
Zoro # G406429518
Sold in multiples of 330 for $4,108.50
$4,108.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.375
- Hose Cover Material Synthetic Rubber
- Hose Tube Material Nitrile - Type C
- Cover MegaTuff
- Dash Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 6J2AT-MTFXREEL
- Zoro # G406429518
- UPC # 72053435306
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 0.375 |
Dash Size | 6 |
Details
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Nitrile - Type C |
Cover | MegaTuff |
Reinforcement | 2-braid, wire |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, AX Cogged, 1/2 x 61 in. OC (AX59)
- RULAND Keyed Shaft Collar, 2pc Clamp, Bore 2.3750", Steel, W 0.750" (SPK-38-F)
- CONTINENTAL 1/2" x 5' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZG05030-05-31)
- AIGNEP USA Elbow Connector, 53/64" Hex, 8mm Tube (55110-8-1/2)
- GATES Two Wire Braid Hose: 1.0 in. I.D., 1.50 in. O.D., 2,395 Work PSI, 9,580 Burst PSI, Sold by the Foot (485066)
- GATES LOL Plus Hydraulic Hose (8LOLRXREEL)
- GATES Two Wire Braid Hose: 3/4 in. I.D., 1.154 in. O.D., 3,120 Work PSI, 12,480 Burst PSI, Sold by the Ft (485065)
- GATES Black Gold Slim Hole Rotary (36700657)
- PARKER Hydraulic Hose, 5/8" ID, 300 ft. L (387TC-10-RL)
- PARKER Hydraulic Hose, 3/8" I.D., 385 ft. L, Black (487TC-6-RL)
- SUNSONG Brake Hydraulic Hose - Rear Left, 2201062 (2201062)
- Gates Hydraulic Bulk Hoses