Shop All Hydraulic Hose Adapters & Plugs
Gates
International to International Adapters
Mfr # 4MBSPP-4FBSPPX
Zoro # G606429677
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Material Steel
- End 2 Connection Type FBSPPX
- End 1 Connection Type FBSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 4MBSPP-4FBSPPX
- Zoro # G606429677
- UPC # 72053167566
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Material | Steel |
End 2 Connection Type | FBSPPX |
End 1 Connection Type | FBSPP |
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and_x000D_
extremely high pressure hose.
extremely high pressure hose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABAC 15 HP Tank Mount 208-230- 460 Volt Three Phase Rotary Screw 131 Gallon 150 PSI Air Compressor (AS-15503TM)
- NSK NSK 6013ZZ AS2S, 6000 Series Single Row Deep Groove Ball Bearing (6013ZZ AS2S)
- TRITAN Insert Ball Brng, ER, 5/8in dia, 2877.55 lb (ER10)
- SPX HPU, Single Acting, 1.4 GPM, 10 qt., Steel (251003)
- GATES JIC PLUG AND CAP KIT (85003)
- GATES SAE to SAE Adapters (4MJ-4MP)
- TOMPKINS Hydraulic Fitting-International08MJ-18X1.5MM (7400-08-18)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X06X04SS)
- TOMPKINS Hydraulic Fitting-Steel12MP-08MP HEX NIPPLE (5404-12-08)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X12X12LN)
- TOMPKINS Hydraulic Fitting-Stainless12MJ-08MP 90-SS (SS-2501-12-08-FG)
- Gates Hydraulic Hose Adapters & Plugs