Shop All Idler Pulleys
Gates
Idler Brackets, NP-20-IDLR-BRACKET
Mfr # NP-20-IDLR-BRACKET
Zoro # G8034077
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension B (In.) 5.25
- Dimension E (In.) 3
- Dimension C (In.) 2.63
- Dimension A (In.) 6.94
- Dimension F (In.) 4.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # NP-20-IDLR-BRACKET
- Zoro # G8034077
- UPC # 72053939996
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Dimension B (In.) | 5.25 |
Dimension E (In.) | 3 |
Dimension C (In.) | 2.63 |
Dimension A (In.) | 6.94 |
Dimension F (In.) | 4.56 |
Dimension H (In.) | 2.38 |
Dimension D (In.) | 5 |
Details
Item | Idler Bracket |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Connectors, Acid Resistant, PK4 (56804)
- BLACK BULL Retractable Air Hose Reel with Auto Rewind, 100 Ft. (AHAR100)
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1145)
- HUTCHINS Hustler Multi Option Straightline Sander (8620)
- TERRE PRODUCTS Toro 109-3546 Exmark 103-3953 Flat Idler Pulley - 2.75'' Flat Dia. - 3/8'' Bore - Steel (32275097)
- STENS Heavy-Duty Flat Idler, Exmark 116-3626, 0.6875 Id, 4.875 Width 280-790 (280-790)
- TERRE PRODUCTS V-Groove Idler Pulley - 3.75'' Dia.- 5/8'' Bore - Steel (35380063)
- TERRE PRODUCTS Flat Idler Pulley - 3.25'' Flat Dia. - 5/8'' Bore - Steel (31325075)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 4", Fine Thread, 3/4-16 (SO4)
- FENNER DRIVES V-Belt Idler Pulley, B Belt Type, 5 In O D (VA5001)
- TERRE PRODUCTS V-Groove Idler Pulley - 3.5'' Dia.- 5/8'' Bore - Steel (35350063)
- Gates Idler Pulleys