Shop All Idler Pulleys
Gates
Idler Brackets, 20-IDL-BRAK
Mfr # 20-IDL-BRAK
Zoro # G7960750
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension A (In.) 6.94
- Dimension C (In.) 2.63
- Dimension F (In.) 4.56
- Dimension D (In.) 5
- Dimension B (In.) 5.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 20-IDL-BRAK
- Zoro # G7960750
- UPC # 72053134957
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Dimension A (In.) | 6.94 |
Dimension C (In.) | 2.63 |
Dimension F (In.) | 4.56 |
Dimension D (In.) | 5 |
Dimension B (In.) | 5.25 |
Dimension H (In.) | 2.38 |
Dimension E (In.) | 3 |
Details
Item | Idler Bracket |
Construction | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Dry Film Release Agent P.T.F.E., 12 oz. (SC0311000)
- PARKER Hydraulic Hose Fitting, Brass, 1-5/16"-12 (30682-16-16B)
- BESTORQ 240J4 Micro V Belt, 24 in Pitch Length, 0.368 in Top Width, 4 Ribs (240J4)
- KEYSHAFT Keyed Shaft, Dia. 1 In, 36 In L, 304 SS (1 GKS-304-36)
- FENNER DRIVES V-Belt Idler Pulley, B Belt Type, 5 In O D (VA5001)
- BREWER MACHINE AND GEAR Idler Pulley, 5V, Needle Bearing, 5" OD, 1" Bore (15V5F)
- MTD Pulley-Idler (956-0365)
- MTD Pulley-Flat Idler (756-05032)
- BREWER MACHINE AND GEAR Flat Belt Flanged Pulley Idler, 4-1/2" OD, Needle Bearing, 1" Bore (P2F)
- STENS New 280-750 V-Idler For Toro 92-7103, 104974 For Explanation Of Letters (280-750)
- MTD Pulley-Idler (756-0313)
- Gates Pulleys & Sheaves