Shop All Idler Pulleys
Gates
Idler Brackets, 10-IDL-BRAK
Mfr # 10-IDL-BRAK
Zoro # G7902039
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension D (In.) 2
- Dimension E (In.) 2.06
- Dimension B (In.) 3.50
- Dimension H (In.) 1.50
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 10-IDL-BRAK
- Zoro # G7902039
- UPC # 72053134964
- Country of Origin United States
- Category Idler Pulleys
Dimensions
Dimension D (In.) | 2 |
Dimension E (In.) | 2.06 |
Dimension B (In.) | 3.50 |
Dimension H (In.) | 1.50 |
Dimension F (In.) | 3.06 |
Dimension C (In.) | 1.75 |
Dimension A (In.) | 4.63 |
Details
Item | Idler Bracket |
Construction | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fmo-500-Aw, 5 Gal Pail, H-1/Food Grade Usp Mineral Oil Recirculating Fluid, Iso-100 (L0883-060)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z439)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- TERRE PRODUCTS Flat Idler Pulley - 4'' Flat Dia. - 5/8'' Bore - Steel (37400188)
- BAILEY V-Type Idler Pulleys: 5 O.D., 5/8 Width (133803)
- BREWER MACHINE AND GEAR Timing Belt Idler, H, 16 Teeth, Needle bearing, 1" bore (16H1-F)
- BREWER MACHINE AND GEAR Spring Loaded Tensioner, Automatic Tensioning (MSL)
- STENS Oem Replacement Flat Idler Pulley For Exmark Toro Wright Mfg 280-495 (280-495)
- BREWER MACHINE AND GEAR Base Mounted Tensioner, Medium, 3/4-10 (GSM-3/4-10)
- TERRE PRODUCTS V-Groove Idler Pulley - 3.75'' Dia.- 5/8'' Bore - Steel (35375063)
- Gates Pulleys & Sheaves