Shop All Hydraulic Hose Fittings
Gates
Hydraulic Coupling-Field Attachable, G36100-0604
Mfr # G36100-0604
Zoro # G9384360
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hose Series Gates LOC 1-Fiber Braid Lock-On, LOL Plus Lock-On
- Hydraulic Hose I.D. 3/8 in; 3/8 in
- Fitting Connection Type Male Pipe w/ Cone Seat
- Hydraulic Fitting Thread Size 1/4"-18
- Fitting Material 360 Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # G36100-0604
- Zoro # G9384360
- Country of Origin Unknown
- Category Hydraulic Hose Fittings
Dimensions
Hydraulic Fitting Thread Size | 1/4"-18 |
Details
Item | Hydraulic Coupling |
For Use With Hose Series | Gates LOC 1-Fiber Braid Lock-On, LOL Plus Lock-On |
Hydraulic Hose I.D. | 3/8 in; 3/8 in |
Fitting Connection Type | Male Pipe w/ Cone Seat |
Fitting Material | 360 Brass |
Max. Working Pressure (PSI) | 300 |
Features | Resistant to damage from high vibration |
Temp. Range | -40 to 250°F |
Application | Fuel Lines, Fluid Lines or Vacuum Lines in Low and Medium Pressure Applications |
Temp. Range (F) | -40 to 250°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 145T Frame (145TBFR5327)
- D&D 27 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3L275)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E595)
- PRECISION STAINLESS Manifold, Three Pull, 3"x2", 304, SS (MAN-0300X0200-7.0CC-3 PULL-4)
- GATES Hydraulic Adapter-Sae To Sae, G60140-0406 (G60140-0406)
- GATES MegaCrimp Couplings (6G-8MP)
- GATES Hydraulic Coupling-Megacrimp, G25655-0815 (G25655-0815)
- GATES MegaCrimp Couplings (8G-12FFORX)
- GATES Hose Fit Hydr 4G-6Fjx 3/8In (G251700406)
- GATES Hydraulic Coupling-Megacrimp, G25106-0806 (G25106-0806)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13743-4-4)
- Gates Hydraulic Hose Fittings