Shop All Hydraulic Hose Fittings
Gates
Hydraulic Adapter-Sae To Sae, G60490-0604
Mfr # G60490-0604
Zoro # G9393077
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Male JIC 37 Flare to Male Pipe NPTF
- Fitting Thread Size 2 1/4"-18
- Fitting Thread Size 1 9/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # G60490-0604
- Zoro # G9393077
- Country of Origin Unknown
- Category Hydraulic Hose Fittings
Dimensions
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 9/16"-18 |
Details
Item | Hydraulic Adapter |
Fitting Connection Type | Male JIC 37 Flare to Male Pipe NPTF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 838 mm Outside Length, 13 mm Top Width, 1 Ribs (4L330K)
- FESTO Push-In T-Fitting QSTF-G1/8-6 (QSTF-G1/8-6)
- CARLISLE 880-8MPT-22 Panther Synchronous Belt (880-8MPT-22)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-02-FHG0B)
- GATES MegaCrimp Couplings (12G-16FL90S)
- GATES MegaCrimp Couplings (6G-8FJX XBULK)
- GATES Fitting, Crimp-On, 1/2in Hose (8G-8FJX)
- GATES MegaCrimp Couplings (6G-12FDLORX)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0016 (G60401-0016)
- GATES MegaCrimp Couplings (8G-8FP)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0010 (G60401-0010)
- Gates Hydraulic Hose Fittings