Shop All Ducting Hoses
Gates
HVAC Heater Hose, 28490
Mfr # 28490
Zoro # G7338062
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.5 in
- Hose Length 6 ft
- Temp. Range -40 to 257°F
- Standards Meets SAE 20R3 Standard Wall Class D-2 requirements
- Max. Pressure 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 28490
- Zoro # G7338062
- UPC # 72053000085
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.5 in |
Hose Length | 6 ft |
Length | 72 in |
Details
Temp. Range | -40 to 257°F |
Standards | Meets SAE 20R3 Standard Wall Class D-2 requirements |
Max. Pressure | 60 |
Item | Heater Hose |
Application | Cars and Light Trucks |
Material | EPDM |
Description
Premium hose constructed for long service life.Unaffected by most coolants and non-oil based coolant additives and by high cooling system pressuresGood resistance to high temperatures for extended periods of timeSimilar to SAE 20R3 Class D-2Temperature rating: -40 Deg. F to +257 Deg. F (-40 Deg. C to +125 Deg. C)CAUTION: Do not use for fuel or oil transfer applications.Gates - Driven By Possibility
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING 30" Pedestal Fan, Oscillating (9175)
- JOHNSON CONTROLS Activated Carbon Filter Element (A-4000-633)
- DAYTON Replacement Motor (53J556)
- ALL-FILTERS 20X20X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (20204.10 3PK)
- GATES Straight Hose Hvac Heater Hos, 28417 (28417)
- GATES HVAC Heater Hose 2002 Ford Mustang, 19825 (19825)
- GATES HVAC Heater Hose, 18710 (18710)
- GATES Molded Heater Hose - Heater To Pipe-1, 19708 (19708)
- GATES Air Vent Hose Hvac Duct Hose, 23107 (23107)
- GATES HVAC Heater Hose 1998-2001 Volkswagen Beetle 2.0L, 19068 (19068)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2021-0300-2050)
- Gates Ducting Hoses