Shop All Ducting Hoses
Gates
HVAC Heater Hose 2012-2017 Toyota Camry 2.5L, 19965
Mfr # 19965
Zoro # G7292221
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.63 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Length 20.7 in
- Application Coolant, Water and Air Applications; Approved for Marine Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 19965
- Zoro # G7292221
- UPC # 770075590255
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.63 in |
Length | 20.7 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Item | Heater Hose |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Material | EPDM |
Description
Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today’s smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.Similar to OEM specifications.Has all the quality features of Gates Molded Coolant Hose.Engineered to resist electrochemical degradation - the leading cause of hose failure.Inside diameters range from 1/4 to 1 .Meets SAE 20R3 type EC Class D-1 and D-2 specifications.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 600 psi, 752F, 3-5/16 In. L (CD33-050-600)
- JB INDUSTRIES Handle With Lift Loop, Cushioned (PR-205)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 940W, 1" W x 18' L (BS0101180L)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 160 (6UEC2)
- GATES Molded Heater Hose - Heater To Pipe-1, 19708 (19708)
- GATES Straight Hose Hvac Heater Hos, 28492 (28492)
- GATES HVAC Heater Hose 2000-2005 Buick LeSabre, 18570 (18570)
- GATES Heater Hose, 5/8 ID x 50 Ft, 95PSI, EPDM (28441)
- GATES Molded Heater Hose - Heater To Pipe-2, 18713 (18713)
- GATES Straight Hose Hvac Heater Hos, 28408 (28408)
- RUBBER-CAL Air Ventilator White - Ventilation Duct Hose - 12" ID x 25ft Length Hose (Fully Stretched) (01-W183)
- Gates Ducting Hoses