Shop All Ducting Hoses
Gates
HVAC Heater Hose 2008-2010 Ford Focus 2.0L, 12058
Mfr # 12058
Zoro # G7307874
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.62 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Material EPDM
- Application Coolant, Water and Air Applications; Approved for Marine Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 12058
- Zoro # G7307874
- UPC # 770075602415
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.62 in |
Length | 20 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Material | EPDM |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Item | Heater Hose |
Description
Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today’s smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.Similar to OEM specifications.Has all the quality features of Gates Molded Coolant Hose.Engineered to resist electrochemical degradation - the leading cause of hose failure.Inside diameters range from 1/4 to 1 .Meets SAE 20R3 type EC Class D-1 and D-2 specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE FLAME Drum Fan 20" 120VAC (FN20)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT80)
- DAYTON Knob-Thermostat (HV330111018002G)
- SECOP Refrigeration Compressor, 5496 BtuH (SC15G-1)
- GATES STRAIGHT HOSE (26240)
- GATES 28407, 1/4" X 50' GEATER HOSE (28407)
- GATES Hvac Heater Hose, 12167 (12167)
- GATES 90Deg Molded Heater Hose - Valve To Water Pump, 28473 (28473)
- GATES HVAC Heater Hose, 18844 (18844)
- GATES Emission Control Duct Hose, 28091 (28091)
- HI-TECH DURAVENT Industrial Duct Hose, 9"x50ft. (2031-0900-2050)
- Gates Ducting Hoses