Shop All Ducting Hoses
Gates
HVAC Heater Hose 2000-2005 Buick LeSabre, 18570
Mfr # 18570
Zoro # G7320739
product price: $26.09
/ea
$26.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.38 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Application Coolant, Water and Air Applications; Approved for Marine Applications
- Length 26.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 18570
- Zoro # G7320739
- UPC # 770075551904
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.38 in |
Length | 26.3 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Item | Heater Hose |
Material | EPDM |
Description
Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today’s smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.Similar to OEM specifications.Has all the quality features of Gates Molded Coolant Hose.Engineered to resist electrochemical degradation - the leading cause of hose failure.Inside diameters range from 1/4 to 1 .Meets SAE 20R3 type EC Class D-1 and D-2 specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (ZW958G)
- DAYTON Motor (VED140U2913.6G)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1 in Dia., 25 Feet (CFRB-1000-025)
- AIR HANDLER Fiberglass Air Filter, 19x27x1", MERV 5 (5C459)
- GATES Straight Hose Hvac Heater Hos, 28402 (28402)
- GATES Straight Hose Hvac Heater Hos, 28491 (28491)
- GATES Straight Hose Hvac Heater Hos, 28417 (28417)
- GATES Air Vent Hose Hvac Duct Hose, 23002 (23002)
- GATES HVAC Heater Hose, 28490 (28490)
- GATES Straight Hose Hvac Hose, 26242 (26242)
- SUPURR-FLEX DUCT 6""X20' SUPRFLEX (TF620)
- Gates Ducting, Venting & Accessories