Shop All Ducting Hoses
Gates
HVAC Heater Hose, 18844
Mfr # 18844
Zoro # G7298293
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.62 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Application Coolant, Water and Air Applications; Approved for Marine Applications
- Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 18844
- Zoro # G7298293
- UPC # 72053180497
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.62 in |
Length | 22 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Material | EPDM |
Item | Heater Hose |
Description
Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today’s smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.Similar to OEM specifications.Has all the quality features of Gates Molded Coolant Hose.Engineered to resist electrochemical degradation - the leading cause of hose failure.Inside diameters range from 1/4 to 1 .Meets SAE 20R3 type EC Class D-1 and D-2 specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X18X1 Poly Disposable Panel Air Filter MERV 6, 12PK (12181.6 12pk)
- AIR HANDLER 8x16x1 Synthetic Pleated Air Filter, MERV 8 (2EJZ6)
- BESTAIR PRO 16 in x 25 in x 3 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (AB-31625-11-2)
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL5)
- GATES Heater Hose, 5/8 ID x 50 Ft, 95PSI, EPDM (28441)
- GATES Heater Hose Hvac Hose, 12211 (12211)
- GATES HVAC Heater Hose 1998-2001 Volkswagen Beetle 2.0L, 19068 (19068)
- GATES Air Vent Hose Hvac Duct Hose, 23002 (23002)
- GATES Emission Control Duct Hose, 28091 (28091)
- GATES HVAC Heater Hose 2000-2005 Buick LeSabre, 18570 (18570)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 50 ft. L, Poly (2105-0150-1250)
- Gates Ducting, Venting & Accessories