Shop All Ducting Hoses
Gates
HVAC Heater Hose, 18805
Mfr # 18805
Zoro # G7313264
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.62 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Application Coolant, Water and Air Applications; Approved for Marine Applications
- Length 11.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 18805
- Zoro # G7313264
- UPC # 72053179460
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.62 in |
Length | 11.2 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Item | Heater Hose |
Material | EPDM |
Description
Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today’s smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.Similar to OEM specifications.Has all the quality features of Gates Molded Coolant Hose.Engineered to resist electrochemical degradation - the leading cause of hose failure.Inside diameters range from 1/4 to 1 .Meets SAE 20R3 type EC Class D-1 and D-2 specifications.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 8 (495J21)
- IMPERIAL MFG Imperial 16.5 in. L X 4 in. D Silver/White Aluminum Wall Exhaust Hood (VT0501-B)
- AMERICAN LOUVER Egg Crate Diffuser, 48 X 24, Mill, Aluminum (ALUMMIL2448-2PK)
- WIEGMANN Standard Square Axial Fan, 115V AC, 1 Phase, 50 cfm, 4 21/32 in W. (FF6650CFM115VG)
- GATES Straight Hose Hvac Heater Hos, 28404 (28404)
- GATES Heater Hose, 3/8 ID x 50 Ft, 60PSI, EPDM (28409)
- GATES Molded Heater Hose - Heater To Pipe-1, 18709 (18709)
- GATES Molded Heater Hose - Heater To Pipe-1, 19708 (19708)
- GATES Heater Hose, 5/8 ID x 50 Ft, 95PSI, EPDM (28441)
- GATES Emission Control Duct Hose, 28091 (28091)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, PVC (0656-0600-0001)
- Gates Ducting Hoses