Shop All Ducting Hoses
Gates
HVAC Heater Hose, 18752
Mfr # 18752
Zoro # G7296832
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 0.62 in
- Temp. Range -40 to 275°F
- Standards Meets SAE 20R3 Type EC Class D-1 and D-2
- Application Coolant, Water and Air Applications; Approved for Marine Applications
- Inside Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 18752
- Zoro # G7296832
- UPC # 72053179019
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 0.62 in |
Inside Dia. | 0.75 in |
Length | 12.3 in |
Details
Temp. Range | -40 to 275°F |
Standards | Meets SAE 20R3 Type EC Class D-1 and D-2 |
Application | Coolant, Water and Air Applications; Approved for Marine Applications |
Material | EPDM |
Item | Heater Hose |
Description
Gates Small I.D. Molded Coolant Hose is factory-molded, OEM style hose to fit today’s smaller, tighter-fitting engine compartments. Can be used for coolant, water and air applications. Approved for marine applications.Similar to OEM specifications.Has all the quality features of Gates Molded Coolant Hose.Engineered to resist electrochemical degradation - the leading cause of hose failure.Inside diameters range from 1/4 to 1 .Meets SAE 20R3 type EC Class D-1 and D-2 specifications.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 18" x 20" x 2", 6 Pack (FD18X20X2_6)
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02032)
- GC VALVES Circuit Breaker 60 Amp (CBK2PD240VC060S)
- ILC FILTER 19X19X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 19 X 19 X 075 MADE IN THE USA FILTE (WY-0L06-1)
- GATES Straight Hose Hvac Heater Hos, 28404 (28404)
- GATES Molded Heater Hose - Intake Manifold To Throttle Body, 18955 (18955)
- GATES Molded Heater Hose - Heater To Pipe-2, 18713 (18713)
- GATES Heater Hose Hvac Hose, 12211 (12211)
- GATES Straight Hose Hvac Heater Hos, 28408 (28408)
- GATES 90Deg Molded Heater Hose - Valve To Water Pump, 28473 (28473)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2651200012)
- Gates Ducting Hoses