Shop All Automotive Heating & Air Conditioning Parts
Gates
HVAC Heater Control Valve, EHV110
Mfr # EHV110
Zoro # G6845962
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Heater Control Valve
- Features Resists corrosion
- Material Plastic/Stainless Steel
- Electrical Connector Type Female
- Outlet 2 Outside Diameter (in) 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # EHV110
- Zoro # G6845962
- UPC # 770075717676
- Country of Origin China
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outlet 2 Outside Diameter (in) | 0.7 |
Inlet 1 Outside Diameter (in) | 0.7 |
Outlet 1 Outside Diameter (in) | 0.7 |
Vacuum Port Diameter | 2 in, 1 in |
Details
Includes | Heater Control Valve |
Features | Resists corrosion |
Material | Plastic/Stainless Steel |
Electrical Connector Type | Female |
Item | Heater valve |
Grade Type | OE Exact |
Description
Gates hvac heater control valve's built a reputation in the automotive industry for quality and craftmanship. We manufacture hvac heater control valve's for virtually every automobile on the road today. Gates hvac heater control valve's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Ff Pkg, FF202 (FF202)
- GATES G-Force CVT Belts 26G3596 OEM 5B4176410000 1 1/4" x 37 1/8" (26G3596)
- GB REMANUFACTURING Remanufactured Fuel Injector Seal Kit, 8-023 (8-023)
- QUICKCABLE Battery Post Shim, PK25 (850115-360-025)
- GATES Turbocharger Hose(Ring-Retained)-Pipe to Intercooler (Hot Side), 26203 (26203)
- GATES PolarSeal A/C Hose Fitting (G45952-1010)
- GATES HVAC Heater Control Valve, EHV112 (EHV112)
- GATES Molded Heater Hose - Reservoir To Radiator, 18031 (18031)
- GATES Engine Coolant Water Outlet #Gates Co34930 (CO34930)
- GATES PolarSeal II A/C Hose Fitting (G46588-1210L)
- THE MAIN RESOURCE LED Lamp, Goose Neck, Base/4 Clips (TMRTR7695)
- Gates Automotive Heating & Air Conditioning