Shop All Turbocharger & Supercharger Components
Gates
Hose Kit Turbo Hose Kit, 26302
Mfr # 26302
Zoro # G9320371
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-5/8 in
- Type Turbocharger Hose Kit
- Features Resist corrosion and provide higher torque for optimal sealing; Specially formulated oil-resistant Fluorelastomer liner prevents damage; Increased durability due to multiple layers of reinforcement, resulting in longer service life; High-quality silicone cover provides extreme temperature resistance in high-temperature under-hood conditions
- Centerline Length (in) 2-5/8 in
- Clamp 2 Band Width (in) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 26302
- Zoro # G9320371
- UPC # 770075730644
- Country of Origin Unknown
- Category Turbocharger & Supercharger Components
Dimensions
Length | 2-5/8 in |
Centerline Length (in) | 2-5/8 in |
Clamp 2 Band Width (in) | 3/4 in |
Inside Diameter 2 (in) | 1-7/8 in |
Clamp 1 Band Width (in) | 3/4 in |
Inside Diameter 1 (in) | 1-7/8 in |
End 2 Inside Diameter | 1-7/8 in |
End 1 Inside Diameter | 1-7/8 in |
Details
Type | Turbocharger Hose Kit |
Features | Resist corrosion and provide higher torque for optimal sealing; Specially formulated oil-resistant Fluorelastomer liner prevents damage; Increased durability due to multiple layers of reinforcement, resulting in longer service life; High-quality silicone cover provides extreme temperature resistance in high-temperature under-hood conditions |
Clamping Range | Clamp 1: 2.13 in to 2.44 in |
Clamp Nut Type | 7/16" Hex, Stainless with Nylon Insert |
Recommended Torque (in/lbs) | 75 |
Clamp Bolt Type | 1/4" Stainless T-Bolt |
Grade Type | OE Improved |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Muffler Assembly, 56249 (56249)
- SKF Adapter Bearing, Gya104-Rrb (GYA104-RRB)
- WESTIN AUTOMOTIVE 14-16 TUNDRA HDX GRILLE GUARD STAINLESS STEEL (57-3700)
- WIDE OPEN PRODUCTS Wide Open Petcock/Fuel Valve for Honda TRX250/350/400/420/450/500/650 (PC005W)
- GATES Turbocharger Hose Kit, 3 x 3 x 3-3/4" (26216)
- GATES Turbocharger Hose Kit, 2.5 x 2.5 x 6-1/4" (26265)
- GATES Turbocharger Intercooler Hose, 26201 (26201)
- GATES Turbocharger Hose, 26001 (26001)
- GATES Turbocharger Hose Kit, 3 x 3 x 7-9/32" (26262)
- GATES Turbocharger Hose Kits(Molded) - Turbo To Engine, 26213 (26213)
- DORMAN Turbocharger Stud Kit, Dorman - Help 03418 (03418)
- Gates Turbocharger & Supercharger Components