Shop All Rubber Hoses & Lines
Gates
Hose Kit Turbo Hose Kit, 26235
Mfr # 26235
Zoro # G9305610
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type 1/4"-28 Male Pipe Thread; 7/16 in Hex-Head
- Includes (2) T-Bolt Clamps
- Type Turbocharger Hose Kit
- Length 5.12 in
- Features Resists corrosion and provide higher torque for optimal sealing; Specially formulated oil-resistant Fluorelastomer liner; Increased durability due to multiple layers of reinforcement; Extreme temperature resistance in high-temperature under-hood conditions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 26235
- Zoro # G9305610
- UPC # 770075604877
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 5.12 in |
Inside Dia. | 2.72 in |
Clamp 2 Band Width (in) | 0.75 |
Clamp 1 Band Width (in) | 0.75 |
Centerline Length (in) | 5.12 |
Details
Fitting Type | 1/4"-28 Male Pipe Thread; 7/16 in Hex-Head |
Includes | (2) T-Bolt Clamps |
Type | Turbocharger Hose Kit |
Features | Resists corrosion and provide higher torque for optimal sealing; Specially formulated oil-resistant Fluorelastomer liner; Increased durability due to multiple layers of reinforcement; Extreme temperature resistance in high-temperature under-hood conditions |
Recommended Torque (in/lbs) | 75 |
Clamping Range | Clamp 1: 2-7/8 in to 3.1875 in |
Grade Type | OE Improved |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE Fender-8"X31.5"X13.125" Alum, #44837 (44837)
- SPARTAN POWER 100 Feet of Red 4 AWG Spartan Power Battery Cable with Reel (BULK4AWG100FTRED)
- CURT Breakaway Battery Case, 6"x5-1/2"x3-1/4" (52022)
- CASTROL Motor Oil, 10W-30 SAE, 5 Qt. (03093)
- GATES Straight Hose Coolant Hose, 24048 (24048)
- GATES STRAIGHT HOSE (24812)
- GATES Radiator Coolant Hose 2013-2016 Dodge Dart 2.4L, 24794 (24794)
- GATES Molded Coolant Hose - Heater To Engine, 23257 (23257)
- GATES Flexible Coolant Hose(Standard) - Upper, 25804 (25804)
- GATES Silicone Coolant Hose, Blue, 1-1/2 in. Dia (24824)
- GATES Oil Cooler Hose, 27065 (27065)
- Gates Rubber Hoses & Accessories