Shop All Rubber Hoses & Lines
Gates
Hose Kit Turbo Hose Kit, 26233
Mfr # 26233
Zoro # G9304420
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type 1/4"-28 Male Pipe Thread; 7/16 in Hex-Head
- Type Turbocharger Hose Kit
- Includes (2) T-Bolt Clamps
- Length 5.12 in
- Features Resists corrosion and provide higher torque for optimal sealing; Specially formulated oil-resistant Fluorelastomer liner; Increased durability due to multiple layers of reinforcement; Extreme temperature resistance in high-temperature under-hood conditions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 26233
- Zoro # G9304420
- UPC # 770075604853
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Length | 5.12 in |
Inside Dia. | 3 in |
Clamp 1 Band Width (in) | 0.75 |
Clamp 2 Band Width (in) | 0.75 |
Centerline Length (in) | 5.12 |
Details
Fitting Type | 1/4"-28 Male Pipe Thread; 7/16 in Hex-Head |
Type | Turbocharger Hose Kit |
Includes | (2) T-Bolt Clamps |
Features | Resists corrosion and provide higher torque for optimal sealing; Specially formulated oil-resistant Fluorelastomer liner; Increased durability due to multiple layers of reinforcement; Extreme temperature resistance in high-temperature under-hood conditions |
Clamping Range | Clamp 1: 3-1/8 in to 3.4375 in |
Recommended Torque (in/lbs) | 75 |
Grade Type | OE Improved |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 4 Oz, PK25 (LT1Z-040)
- GATES Radiator Hose, 1 5/8 ID x 3 Ft, EPDM (24226)
- DEE ZEE Triangle Trailer, Single Lid, Diamond Tread, Blk, 36" (Back)/18.25" (Front) W x 18.75" L x 18" H (DZ91717P)
- FOUR SEASONS Service Valve Ac Fitting, 12731 (12731)
- GATES Coolant Hose, 20687 (20687)
- GATES HVAC Heater Hose, 28468 (28468)
- GATES 3/8 X 3' Oil Cooler Hose, 27057 (27057)
- GATES Molded Coolant Hose - Lower, 22758 (22758)
- GATES 4230T Coolant Hose (42300135)
- GATES Radiator Coolant Hose 2013 BMW X5 3.0L, 24734 (24734)
- GATES Molded Heater Hose - Heater Inlet, 19173 (19173)
- Gates Rubber Hoses & Lines