Shop All Rubber Hoses & Lines
Gates
Hose Kit Turbo Hose Kit, 26230
Mfr # 26230
Zoro # G9321738
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Type 1/4"-28 Male Pipe Thread; 7/16 in Hex-Head
- Type Turbocharger Hose Kit
- Inside Dia. 3 in
- Centerline Length (in) 4.02
- Clamp 2 Band Width (in) 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 26230
- Zoro # G9321738
- UPC # 770075604808
- Country of Origin Unknown
- Category Rubber Hoses & Lines
Dimensions
Inside Dia. | 3 in |
Centerline Length (in) | 4.02 |
Clamp 2 Band Width (in) | 0.75 |
Clamp 1 Band Width (in) | 0.75 |
Details
Fitting Type | 1/4"-28 Male Pipe Thread; 7/16 in Hex-Head |
Type | Turbocharger Hose Kit |
Recommended Torque (in/lbs) | 75 |
Clamping Range | Clamp 1: 3-1/8 in to 3.4375 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH WIN LTD 2.5Gal Diesel Exh Fluid (PRIM00250)
- CAMPBELL CHAIN & FITTINGS 5/16" Quick Link, Steel, Zinc Plated, #7350 (T7645136V)
- NOCO Accessory Kit, For Boost 12V (GBC010)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3508)
- GATES Radiator Coolant Hose, 20958 (20958)
- GATES Molded Coolant Hose - Tee To Reservoir, 24207 (24207)
- GATES 28336, GATES (28336)
- GATES Molded Coolant Hose - Upper - Tee To Thermostat, 20137 (20137)
- GATES Hose Connector(Quick-Lock) - Heater To Pipe-2, 28500 (28500)
- GATES Molded Coolant Hose - Lower, 24063 (24063)
- GATES Coolant Hose, 20687 (20687)
- Gates Rubber Hoses & Lines