Shop All Automotive Heating & Air Conditioning Hoses
Gates
HOSE CONNECTOR
Mfr # 28503
Zoro # G502149419
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Quick-Lok Heater Hose Connectors provide a fast, easy way to replace heater hose
- Type Quick-Lock Elbow Connector
- Tube Outside Diameter (in) 5/8 in
- Hose I.D. (in) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 28503
- Zoro # G502149419
- UPC # 770000000000
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Tube Outside Diameter (in) | 5/8 in |
Details
Features | Quick-Lok Heater Hose Connectors provide a fast, easy way to replace heater hose |
Type | Quick-Lock Elbow Connector |
Item | Hose Connector |
Hose I.D. (in) | 5/8 in |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSD IGNITION COIL WIRE HEI BLASTER 2 BLK (84033)
- MTD Wheel Asm-Drive 8 (934-04714)
- CAR DEALER DEPOT Rubber License Plate Holder With Magnet (248)
- MAG 1 Motor Oil, 10W-30, Conventional, 1 Qt. (MAG61648)
- GATES Air Intake & Defroster Hose, 23864 (23864)
- GATES Hose Connector Heater Hose, 28552 (28552)
- GATES Hose Connector Heater Hose, 28637 (28637)
- GATES Hose Connector Heater Hose, 28638 (28638)
- GATES HOSE CONNECTOR (28600)
- GATES Air Intake & Defroster Hose, 23824 (23824)
- MOTORMITE High Temp Emissions Hoses, 46019 (46019)
- Gates Automotive Heating & Air Conditioning Hoses