Shop All Pressure Washer Hoses
Gates
Hose, Blue, 50 ft., 3/8" x 0.68"
Mfr # 85723
Zoro # G0882161
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 85723
- Zoro # G0882161
- UPC # 072053515190
- Country of Origin Mexico
- Category Pressure Washer Hoses
Details
Item | Hose,Blue,50 ft.,3/8" x 0.68" |
Description
Hose,Blue,50 ft.,3/8 In. x 0.68 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW STORAGE PRODUCTS 8x6 Classic Steel Storage Shed, Blue Grey (CLG86BG)
- COOL KITCHEN AD3020 Midwest Electric Travel Trailer Adapter (CO564423)
- EASY GARDENER 3 X 48 NATURAL BURLAP (3102)
- AFTERMARKET Mower Blade for 60" Cut Fits Toro 105-7718 Bad Boy 038-2007-00 Fits Exmark Hi-Li (LAB50-0118)
- GATES Clean Master Pressure Wash 4000 (46579474)
- GATES Clean Master Pressure Wash 3000 Industrial Hose (3/8XRL 300 CLEAN PW3000 YELLOW)
- GATES Clean Master Pressure Wash 5000 Industrial Hose (3/8XRL 1000 CLEAN PW5000 BLACK)
- GATES Clean Master Pressure Wash 3000 Industrial Hose (3/8XLGRL 1000 CLEAN PW3000 BLK)
- SPEEDAIRE Pressure Washer Hose, 3/8, 30 ft, 3000 psi (22KE01)
- MI-T-M 23' 3500Psi Ext M22 Scrw Cnnct (AW-0050-0176)
- RMX INDUSTRIES Blubird Ag-Lite Bsal3450 Rubber Hot & Cold Water R (BSAL3450)
- Gates Pressure Washer Hoses