Shop All Pressure Washer Hoses
Gates
Hose, 50 ft., 1/4" x 0.74"
Mfr # 85721
Zoro # G0882189
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 85721
- Zoro # G0882189
- UPC # 072053515176
- Country of Origin Mexico
- Category Pressure Washer Hoses
Details
Item | Hose,50 ft.,1/4" x 0.74" |
Description
Hose,50 ft.,1/4 In. x 0.74 In.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK FLAG 5500V UV White Light Bug Zapper (BZ-40)
- A.R. NORTH AMERICA Seal, Oil RR E and V (AR3220270)
- FLASH FURNITURE 5PC Patio Set-31.5RD Glass Table, 4 Gray Chairs (TLH-0702303C-GY-GG)
- PINE TREE FARMS Classic Seed Log (8005)
- GATES Clean Master Pressure Wash 5000 Industrial Hose (3/8XRL 1000 CLEAN PW5000 BLACK)
- GATES Clean Master Pressure Wash 3000 Industrial Hose (3/8XLGRL 1000 CLEAN PW3000 BLK)
- GATES Clean Master Pressure Wash 4000 (46579474)
- GATES Clean Master Pressure Wash 3000 Industrial Hose (3/8XRL 300 CLEAN PW3000 YELLOW)
- A.R. NORTH AMERICA Hose, 50ft., 3/8Mx3/8M 4000psi (85.238.150)
- CONTINENTAL Steam/Pressure Hose, 3/8,100 ft, 3000 psi (20023839)
- A.R. BLUE CLEAN 14 mm X 1/4 in. D X 25 ft. L Soft Flex Pressure Washer Hose 2900 psi (PW909UH-R)
- Gates Pressure Washer Hoses