Shop All Automotive Belts
Gates
High Capacity V-Belt(Standard) - Water Pump and Alternator, 7425
Mfr # 7425
Zoro # G5370694
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Notched
- Effective Length (in) 42.51
- Outside Circumference (in) 43.34
- Angle 37 Degrees
- Cross-Section HC41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 7425
- Zoro # G5370694
- UPC # 72053012767
- Country of Origin United States
- Category Automotive Belts
Dimensions
Effective Length (in) | 42.51 |
Top Width (in) | 0.41 |
Details
Item | V-Belt |
Features | Notched |
Outside Circumference (in) | 43.34 |
Angle | 37 Degrees |
Cross-Section | HC41 |
Thickness (in) | 0.33 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel-8 Inch W/Ada (490-322-0011)
- POWER SERVICE Diesel Supplement and Cetane Booster (PS001064)
- COGNITO MOTORSPORTS HD SERIES UPPER BALL JOINT FOR 99-18 SILVERADO/SIERRA 1500 TRUCKS (199-90722)
- LOADSTAR TIRES Loadstar Kenda Bias ST Trailer Tire (1ST90)
- GATES Tri-Power Belts, AX49 (AX49)
- GATES Fhp Low Horse-Power V-Belt, 2180 (2180)
- GATES Classical Section Wrapped V-Belt, A58 (A58)
- GATES Tri-Power Belts, AX71 (AX71)
- GATES Hi-Power II Belts, A21 (A21)
- GATES High Capacity V-Belt(Heavy-Duty) - Fan and Alternator, 9440HD (9440HD)
- BANDO Serpentine Belt, 6PK1250 (6PK1250)
- Gates Automotive Belts