Shop All Automotive Belts
Gates
High Capacity V-Belt(Standard) - Water Pump and Air Pump, 7270
Mfr # 7270
Zoro # G5373899
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Notched
- Type High Capacity V-Belt (Standard)
- Effective Length (in) 27
- Top Width (in) 0.41
- Angle 37 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 7270
- Zoro # G5373899
- UPC # 72053012217
- Country of Origin United States
- Category Automotive Belts
Dimensions
Effective Length (in) | 27 |
Top Width (in) | 0.41 |
Details
Item | V-Belt |
Features | Notched |
Type | High Capacity V-Belt (Standard) |
Angle | 37 Degrees |
Outside Circumference (in) | 27.84 |
Thickness (in) | 0.33 |
Cross-Section | HC41 |
Cord Material | Polyester |
Belt Material | EPDM |
Number of Strands | 1 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAITHER TOOL CO Gaither 6 Liter Bead Bazooka Gen 2 (GAIGBB6L2)
- VELVAC 4-Hose Holder 1/2" Id (580041)
- QUICKCABLE Bent Lug, 4/0, 1/2", 45 deg., PK5 (6440-005HV)
- DAYCO Utility Belt Industrial Belt, Bp71 (BP71)
- GATES Fhp Medium Horse-Power V-Belt, 6721 (6721)
- GATES High Capacity V-Belt(Standard) - Air Conditioning and Air Pump, 9600 (9600)
- GATES Hi-Power II Belts, A133 (A133)
- GATES Fhp Medium Horse-Power V-Belt, 6867 (6867)
- GATES Tri-Power Belts, AX90 (AX90)
- GATES V-Belts Hc50 1/2 X 35 1/8 Roadmax Belt, 17345Ap (17345AP)
- DAYCO Utility Belt Industrl V-Belt, Ap31 (AP31)
- Gates Automotive Belts