Shop All Automotive Belts
Gates
High Capacity V-Belt(Standard)-Power Steering & Air Conditioning, 9590
Mfr # 9590
Zoro # G5371990
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 37 Degrees
- Cross-Section HC50
- Outside Circumference (in) 59.6
- Thickness (in) 0.36
- Effective Length (in) 59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 9590
- Zoro # G5371990
- UPC # 72053312430
- Country of Origin United States
- Category Automotive Belts
Dimensions
Effective Length (in) | 59 |
Top Width (in) | 0.48 |
Details
Item | V-Belt |
Angle | 37 Degrees |
Cross-Section | HC50 |
Outside Circumference (in) | 59.6 |
Thickness (in) | 0.36 |
Features | Notched |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dynamic Mixing Nozzle Extension 58207, 12-PK (58207)
- MOTORMITE 9/64 X 5/32 In Soft Vacuum Tubing Elbow Vacuum Connecto, 47411 (47411)
- MEGUIARS Wheel Cleaner 24Oz (G180124)
- BOSCH ICON Wiper Blade -20OE (20OE)
- GATES Premium OE Micro-V Belt - Alternator, K060658 (K060658)
- GATES Premium OE Micro-V Belt - Power Steering, K060370 (K060370)
- GATES Classical Section Wrapped V-Belt, B120 (B120)
- GATES High Capacity V-Belt(Standard) - Air Conditioning, 9740 (9740)
- GATES Hi-Power II Belts, B122 (B122)
- GATES FleetRunner V-Belt (9670HD)
- GATES High Capacity V-Belt(Standard) - Fan and Alternator, 7435 (7435)
- Gates Automotive Belts