Shop All Automotive Belts
Gates
High Capacity V-Belt(Standard) - Power Steering, 9295
Mfr # 9295
Zoro # G5353160
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Capacity V-Belt (Standard)
- Top Width (in) 0.48
- Thickness (in) 0.36
- Angle 37 Degrees
- Effective Length (in) 29.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 9295
- Zoro # G5353160
- UPC # 72053311839
- Country of Origin United States
- Category Automotive Belts
Dimensions
Top Width (in) | 0.48 |
Effective Length (in) | 29.5 |
Details
Item | V-Belt |
Type | High Capacity V-Belt (Standard) |
Thickness (in) | 0.36 |
Angle | 37 Degrees |
Features | Notched |
Outside Circumference (in) | 30.13 |
Cross-Section | HC50 |
Cord Material | Polyester |
Belt Material | EPDM |
Number of Strands | 1 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Class 5 44 Service Body Hitch Receiver w/ 2-1/2 Receiver Tube & 18 Mounting Plates (1801052L)
- WIX FILTERS Engine Oil Filter #Wix 51674 (51674)
- EQUA-LIZER 10 ft. Fastway Adjustable Pin Style Ball Mount (E63-42002900)
- DIAL MFG Anode Kit (5152)
- GATES Classical Section Wrapped V-Belt, B64 (B64)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6831)
- GATES G-Force RedLine CVT Belts 25R4108 OEM 3211196 1 1/4" x 42 1/4" (25R4108)
- GATES Super HC Molded Notch Belts, 3VX1120 (3VX1120)
- GATES High Capacity V-Belt(Standard) - Power Steering, 7370 (7370)
- GATES Premium OE Micro-V Belt, K060806 (K060806)
- GATES Classical Section Wrapped V-Belt, A82 (A82)
- Gates Automotive Belts