Shop All Automotive Belts
Gates
High Capacity V-Belt(Standard) - Fan and Power Steering, 9525
Mfr # 9525
Zoro # G5378351
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Effective Length (in) 52.5
- Top Width (in) 0.48
- Features Notched
- Cross-Section HC50
- Thickness (in) 0.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 9525
- Zoro # G5378351
- UPC # 72053312362
- Country of Origin United States
- Category Automotive Belts
Dimensions
Effective Length (in) | 52.5 |
Top Width (in) | 0.48 |
Details
Item | V-Belt |
Features | Notched |
Cross-Section | HC50 |
Thickness (in) | 0.36 |
Angle | 37 Degrees |
Outside Circumference (in) | 53.11 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS STUD REMOVER (CAP TO 3/4") (CV19)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-52007)
- D-A LUBRICANT CO PennGrade Euro Elite Motor Oil SAE 5W40 - 12/1 Quart Case (61366)
- QUICKCABLE Univ Leadhead, Black, 60", Lh 1/0 (213451-001)
- GATES Serpentine Belt Drive Component Kit 2007-2011 Jeep Wrangler, 90K-39269 (90K-39269)
- GATES V-Belts Hc50 1/2 X 35 1/8 Roadmax Belt, 17345Ap (17345AP)
- GATES Fhp Medium Horse-Power V-Belt, 6980 (6980)
- GATES Classical Section Wrapped V-Belt, B98 (B98)
- GATES Tri-Power Belts, AX43 (AX43)
- GATES Accessory Drive Belt, 7340 (7340)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6892)
- Gates Automotive Belts