Shop All Automotive Belts
Gates
High Capacity V-Belt(Standard) - Fan and Power Steering, 7420
Mfr # 7420
Zoro # G5355820
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Capacity V-Belt (Standard)
- Effective Length (in) 42
- Angle 37 Degrees
- Thickness (in) 0.33
- Cross-Section HC41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 7420
- Zoro # G5355820
- UPC # 72053012750
- Country of Origin United States
- Category Automotive Belts
Dimensions
Effective Length (in) | 42 |
Top Width (in) | 0.41 |
Details
Item | V-Belt |
Type | High Capacity V-Belt (Standard) |
Angle | 37 Degrees |
Thickness (in) | 0.33 |
Cross-Section | HC41 |
Outside Circumference (in) | 42.83 |
Features | Notched |
Belt Material | EPDM |
Number of Strands | 1 |
Cord Material | Polyester |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMASTER 9x3.50-4 Smooth 4 Ply Tubeless Low Speed Tire (450041)
- LIQUI MOLY Synthoil Premium 5W-40, 5 Liter, 2041 (2041)
- BOSCH Air Filter, 5375Ws (5375WS)
- FJC O-Rings (4240)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6830)
- GATES FleetRunner Heavy Duty Micro-V Belt, K060997HD (K060997HD)
- GATES Tri-Power Belts, AX25 (AX25)
- GATES Hi-Power II Belts, B162 (B162)
- GATES High Capacity V-Belt(Standard) - Alternator, 7405 (7405)
- GATES Premium OE Micro-V Belt, K060494 (K060494)
- GATES Tri-Power Belts, BX74 (BX74)
- Gates Automotive Belts