Shop All Automotive Belts
Gates
High Capacity V-Belt(Standard) - Fan and Alternator, 7480
Mfr # 7480
Zoro # G5378595
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Notched
- Effective Length (in) 48
- Outside Circumference (in) 48.82
- Cross-Section HC41
- Thickness (in) 0.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 7480
- Zoro # G5378595
- UPC # 72053012934
- Country of Origin United States
- Category Automotive Belts
Dimensions
Effective Length (in) | 48 |
Top Width (in) | 0.41 |
Details
Item | V-Belt |
Features | Notched |
Outside Circumference (in) | 48.82 |
Cross-Section | HC41 |
Thickness (in) | 0.33 |
Angle | 37 Degrees |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Elbow, 90 deg., 5/8"x3/4" (016278)
- A & I PRODUCTS Receiver/Drier; A/C 15" x4.5" x4.5" (A-T0070-79270)
- BUYERS PRODUCTS Dual Row 5.5 Inch Amber/Clear LED Strobe Light (8891602)
- BALDWIN FILTERS Air Filter, 5-17/32 x 20-9/16 in. (RS3997)
- GATES Classical Section Wrapped V-Belt, B144 (B144)
- GATES Accessory Drive Belt, 9545 (9545)
- GATES Classical Section Wrapped V-Belt, B80 (B80)
- GATES Serpentine V-Rib Belt K06 13/16 X 96 1/8 Roadmax Belt, 6K956Ap (6K956AP)
- GATES Premium OE Micro-V Belt - Air Conditioning, K040300 (K040300)
- GATES Classical Section Wrapped V-Belt, B84 (B84)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6949)
- Gates Automotive Belts