Shop All Automotive Belts
Gates
High Capacity V-Belt(Standard) - Air Pump, 7320
Mfr # 7320
Zoro # G5368533
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Notched
- Cross-Section HC41
- Outside Circumference (in) 32.84
- Top Width (in) 0.41
- Thickness (in) 0.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 7320
- Zoro # G5368533
- UPC # 72053012354
- Country of Origin United States
- Category Automotive Belts
Dimensions
Top Width (in) | 0.41 |
Effective Length (in) | 32 |
Details
Item | V-Belt |
Features | Notched |
Cross-Section | HC41 |
Outside Circumference (in) | 32.84 |
Thickness (in) | 0.33 |
Angle | 37 Degrees |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Lenses, Outside Light Lens, Red (823-043)
- MILTON INDUSTRIES TRUCK VALVE EXTENSION 5-1/2" (MI440-5)
- LUMAPRO Miniature Lamp, 1156LL, 27W, S8, 12.8V, PK10 (1156LL-10PK)
- SPECTROLINE Aviation Leak Detector (SPI-ABG-16)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6851)
- GATES High Capacity V-Belt(Standard) - Alternator, 7280 (7280)
- GATES Classical Section Wrapped V-Belt, B110 (B110)
- GATES Narrow Section Molded Notch V-Belt, 5Vx600 (5VX600)
- GATES Hi-Power II PowerBand V-Belts, 2/B75 (2/B75)
- GATES Hi-Power II Belts, C162 (C162)
- STENS Belt For Ariens 07209000, 07213400, Bluebird 333, 539000333 Lawn Mowers (258-033)
- Gates Automotive Belts