Shop All Automotive Belts
Gates
High Capacity V-Belt(Standard) - Air Conditioning, 9670
Mfr # 9670
Zoro # G5362890
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width (in) 0.48
- Features Notched
- Cross-Section HC50
- Thickness (in) 0.36
- Angle 37 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 9670
- Zoro # G5362890
- UPC # 72053014112
- Country of Origin United States
- Category Automotive Belts
Dimensions
Top Width (in) | 0.48 |
Effective Length (in) | 67 |
Details
Item | V-Belt |
Features | Notched |
Cross-Section | HC50 |
Thickness (in) | 0.36 |
Angle | 37 Degrees |
Outside Circumference (in) | 67.59 |
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO Windshield Wiper Blade, EVB-15 (EVB-15)
- WESTIN HDX Stainless Drop Wheel-to-Wheel Nerf Step Bars (56-5343252)
- OTC Pliers for Hose Clamp, Set (4502)
- REESE Draw Bar, Class II, 3500 lb, 7 In (06474)
- GATES Serpentine Belt 2017 Chrysler Pacifica (K060792)
- GATES Tri-Power Belts, AX70 (AX70)
- GATES Hi-Power II Belts, B109 (B109)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6730)
- GATES Narrow Section Molded Notch Joined V-Bel, 2/5Vx930 (2/5VX930)
- GATES Hose, Fuel Return, 25 Ft Reel, 5/16 Id, 50 Working Pressure (27003)
- STENS Oem Replacement Belt 265-004 For Wright 71460036 (265-004)
- Gates Automotive Belts